Universal Key-Locking Projector Security Mount - White
See all 44 items in product family

Universal Key-Locking Projector Security Mount - White

Item #: WBB362757

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $209.00 Save up to 14%
Price: $ 178.95
Product Information
Customer Review
Product Q&A
Accessories
Designed with security in mind, the PSM-UNV offers dual layers of protection for multimedia projectors. Security fasteners secure the projector to the mount, while the low-profile key-locking tray protects these fasteners for an extra level of security. The PSM-UNV features a standard adjustment screw that makes it easy to adjust the projector without having to compromise or access secure components. This sleek yet solid security tray comes complete with the mount, extension column connector, and a cable management system that keeps cords out of sight. The PSM-UNV combines security with easy to install and use design that is uniquely Peerless.

  • Dual-levels of security for added theft-deterrence
  • Built-in mount aligns image with single adjustment point
  • Low-profile design for clean aesthetics
  • Available in black, silver or white finish to match projector or decor

Product Specifications

    • WIDTH INCHES14-1/4
    • DEPTH INCHES12-13/16
    • HEIGHT INCHES4-11/16
    • COLOR FINISHWhite
    • DESCRIPTIONUniversal Projector Mount
    • CONSTRUCTIONSteel
    • MOUNT TYPECeiling Mount
    • BRANDPeerless®
    • SWIVEL (DEGREES)360
    • TILT (DEGREES)15 / -15
    • ROTATION (DEGREES)15 / -15
    • STYLEProjector
    • WEIGHT CAPACITY50 lbs
    • MANUFACTURERS PART NUMBERPSM-UNV-W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!