Ergotron® LX HD Wall Mount Swing Arm

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Ergotron® LX HD Wall Mount Swing Arm

Item #: WBB917651

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.00 Save up to 12%
Price: $ 86.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Ergotron® LX HD Wall Mount Swing Arm

The perfect TV wall mount: This pivot offers a flexible alternative to rigid wall mounts for displays weighing up to 23 kg. Embedded CF technology enables effortless screen adjustment for optimal viewing comfort. Install it yourself in less than 10 minutes - and enjoy comfortably watching your TV in no time! Position the TV at the most comfortable viewing angle. Effortless adjustment, no knobs or levers necessary. Reliable solution secures your flat panel investment. Sleek design complements your home or office style. Attaches directly to sturdy vertical surfaces. Includes hardware for mounting to wood stud or concrete wall. Includes knob on pivot to lock position of tilt.

Product Specifications

    • COLOR FINISHSilver
    • DESCRIPTIONLX HD Wall Mount Swing Arm
    • WEIGHT LBS4 lbs
    • CONSTRUCTIONSteel
    • MOUNT TYPEWall Mount
    • BRANDErgotron®
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • LCD SIZEUp to 42"
    • TILT (DEGREES)20°'
    • ROTATION (DEGREES)360° P/L
    • STYLEMonitor Arm
    • MAXIMUM SCREEN SIZE42
    • LIFT--
    • WEIGHT CAPACITY50 lbs
    • VESAMIS-D/E/F
    • MANUFACTURERS PART NUMBER45-268-026
    • PAN360°

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!