Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Sovereign® Driver's License Thermal Laminating Pouches, 2-3/8"X3-5/8", 10 Mil, 100 Pack

Rollover image to zoom in

Click image to enlarge

See all 177 items in product family

Royal Sovereign® Driver's License Thermal Laminating Pouches, 2-3/8"X3-5/8", 10 Mil, 100 Pack

Item #: WBB1014462

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.99 Save up to 10%
Price: $6.30
Product Information
Customer Review
Product Q&A
Accessories
Royal Sovereign® Driver's License Thermal Laminating Pouches, 2-3/8"X3-5/8", 10 Mil, 100 Pack

Royal Sovereign thermal laminating pouches offer crystal clear clarity with no hazing, curling, and wrinkling. Royal Sovereign laminating pouches are compatible with most pouch laminators and are great to protect, preserve, and enhance important photos, files, school projects, documents, and memories.

Product Specifications

    • WIDTH INCHES27-1/2
    • DEPTH INCHES39-3/8
    • HEIGHT INCHES20-13/16
    • COLOR FINISHClear
    • BRANDRoyal Sovereign®
    • DESCRIPTIONThermal Laminating Pouches
    • MANUFACTURERS PART NUMBERRF10DRVR0100
    • PACKAGE QUANTITY100
    • PAPER SIZEDriver's License
    • TYPEAccessories - Laminators
    • POUCH THICKNESS10 mil
    • ACCESSORY TYPEPouch Film

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:23