Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heat Sealed Laminating Pouches, 100 Pack, Clear Gloss, 3 Mil, Letter Size
See all 127 items in product family

Heat Sealed Laminating Pouches, 100 Pack, Clear Gloss, 3 Mil, Letter Size

Item #: WB257427

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.25

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
PHOTO & DOCUMENT LAMINATORS
Heat Sealed Laminating Pouches - Letter Size
Laminate with high gloss film to add a protective finish to your documents while enhancing their color and sharpness. Gloss film is crystal clear with high transparency and excellent adhesion. 3 mil thick. Letter size measures 8-3/4" x 11-1/4".

Product Specifications

    • WIDTH INCHES11-1/4
    • DEPTH INCHES--
    • HEIGHT INCHES8-3/4
    • COLOR FINISHClear
    • BRANDRoyal Sovereign®
    • DESCRIPTIONHeat Sealed Laminating Pouches
    • PACKAGE QUANTITY100
    • PAPER SIZELetter
    • TYPEAccessories - Laminators
    • POUCH THICKNESS3 mil
    • ACCESSORY TYPEPouch Film

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed