Previous

Item in product family

Next

Item in product family
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
Formax® AutoOiler Office Shredder, FD 8652CC, Cross-Cut

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Formax® AutoOiler Office Shredder, FD 8652CC, Cross-Cut

Item #: WB277367

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,995.00 Save: up to 30%
Price: $4,896.50

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Formax® AutoOiler Office Shredder, FD 8652CC, Cross-Cut

The Formax AutoOiler Office Shredder features an automatic oiler that oils the cutting blades periodically for optimal performance. This is an office size shredder with industrial strength, and shreds up to 28 sheets at one time at speeds up to 30 feet per minute. The extra wide feed opening handles documents up to 16" wide and the large waste bin holds up to 53 gallons. These specifications make it an ideal centralized office shredder. Commercial-grade features include an easy-to-use LED control panel with load indicator, heat-treated steel blades, a steel cabinet, lifetime guaranteed waste bin, and a powerful AC geared-motor ensuring years of reliable performance and information security in your office environment.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES24
    • HEIGHT INCHES43
    • COLOR FINISHGray
    • BRANDFormax®
    • CONSTRUCTIONMetal
    • DESCRIPTIONAutoOiler Office Shredder
    • MANUFACTURERS PART NUMBERFD 8652CC
    • PACKAGE QUANTITY1
    • SHEET CAPACITY26
    • SHRED SIZE5/32" x 1-19/32"
    • SPEED (FT/MIN)30
    • LIMITED WARRANTYLimited Lifetime (Cutting-Head), 1 Year(Other Parts)
    • BIN CAPACITY GALLONS53
    • WEIGHT LBS317
    • VOLTAGE110
    • HERTZ50/60
    • SECURITY LEVEL3
    • CONTROL PANEL TYPELED
    • CUTTING TYPECross Cut
    • FEED OPENING INCHES16