Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes ® Powershred® P-35c Cross-Cut Shredder - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 164 items in product family

Fellowes ® Powershred® P-35c Cross-Cut Shredder - Pkg Qty 2

Item #: WBB675735

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $215.96 Save: up to 36%
$68.95 each

Sold in packages of 2

Price: $137.90
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Fellowes® P-35C 5-Sheet Cross-Cut Shredder

The Powershred® P-35C Cross-Cut Shredder is a reliable deskside shredder for personal use. Patented Safety Lock disables shredder for added safety protection. 1-year product and service warranty plus 3 years on cutters. Shreds 5 sheets per pass into 5/32" x 1-1/2" cross-cut particles (Security Level 3). 3-gallon bin with easy-empty handle makes waste disposal hassle-free.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES13
    • DEPTH INCHES8
    • HEIGHT INCHES14
    • COLOR FINISHLight Blue/Dark Blue
    • BRANDFellowes®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONP-35C Cross-Cut Shredder
    • MANUFACTURERS PART NUMBER3213501
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH9"
    • SHEET CAPACITY5
    • SHRED SIZE5/32" x 1-9/16"
    • SPECIALTY SHREDDINGStaples, Credit Cards, Paper Clips
    • TYPEHome & Office Shredder
    • LIMITED WARRANTY1-Year Machine; 3-Year Cutter
    • BIN CAPACITY GALLONS3
    • CUTTING TYPECross Cut
    • SECURITY LEVEL3
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.