Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 18 items in product family

HSM of America 1784 SECURIO B24L6 Medium-Duty High-Security Cross-Cut Shredder, 5 Sheet Capacity

Item #: WBB1141880

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,843.00
Product Information
Product Q&A
HSM of America 1784 SECURIO B24L6 Medium-Duty High-Security Cross-Cut Shredder, 5 Sheet Capacity

Shred extremely confidential documents at your desk with this high-security cross-cut shredder. Robust motor is designed for continuous operation. Specially hardened solid steel cutting rollers stand up to frequent use and ensure a permanently precise cut. Energy Management and Control System provides several automatic power-saving modes, making it possible to use 90% less electricity. Auto-reverse function easily corrects paper jams. Recommended Shredder Users: 1 to 6; Run Time: Continuous; Shredder Type: High Security; Motor HP: 0.67; Daily Usage Level: Medium. Note: Features an energy management and control system as well as a zero energy use standby mode. Up to 90% more efficient than comparable shredders..

Product Specifications

  • WIDTH INCHES12 1/2
  • WIDTH12 1/2"
  • DEPTH INCHES15 1/2
  • HEIGHT INCHES23.8
  • COLOR FINISHGray
  • BRANDHSM®
  • DAILY USAGE LEVELMedium
  • DESCRIPTIONMedium-Duty High-Security Cross-Cut Shredder
  • FULL BIN INDICATORYes
  • MODELSECURIO® B24L6
  • MOTOR HP0.67
  • RECOMMENDED SHREDDER USERS1 to 6
  • SHEET CAPACITY5
  • THROAT WIDTH9.40"
  • TOTAL RECYCLED CONTENT PERCENT0%
  • BIN CAPACITY GALLONS9 gal
  • WASTE BIN INCLUDEDYes
  • DEPTH15 1/2"
  • SHREDDER TYPEHigh Security
  • RUN TIMEContinuous
  • JAM PREVENTIONYes
  • JAM FREE FEATUREYes
  • GLOBAL PRODUCT TYPEShredders-High Security
  • AUTO REVERSE ON JAMSYes
  • PROMOTIONEveryday Savings
  • CUTTING TYPECross Cut
  • HEIGHT23.8"
  • RECOMMENDED SHRED BAGS 1HSM2117
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.