Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSM® HSM1366 Medium Duty Professional 390.3 Strip Cut Shredder, 25 FPM, Beige

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

HSM® HSM1366 Medium Duty Professional 390.3 Strip Cut Shredder, 25 FPM, Beige

Item #: WBB781244

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,852.00 Save: up to 43%
Price: $2,180.00
Product Information
Product Q&A
Accessories
HSM® HSM1366 Medium Duty Professional 390.3 Strip Cut Shredder, 25 FPM, Beige

Medium-duty professional shredder with Security Level 2 cuts 40 sheets of paper into 1/4" strips in a single pass and at 25' per minute. Mobile shredder also shreds staples, paper clips, credit cards and CDs/DVDs. Design also features Jam Stop Auto Reverse Technology and energy-savings control shutoff. In case of paper jam, you can auto start/stop with LED as well as auto reverse. Shredder automatically stops when the 39 Gallon waste bin is full or door is open. Convenient pullout system allows easy removal of the built-in sturdy, reusable shred-bin bag. Powerful, specially adjusted motor lasts for long periods of use with thermal protection for high performance. The tried-and-tested closed tooth wheel drive prevents penetration of dirt and slows wear, thus increasing the service life. Enclosed housing protects against the spread of paper dust and provides for whisper-quiet shredding. Throat width is 15.8".

Features

  • Heavy-duty shredder with automatic start/stop control for large offices
  • Security level: 2; shreds 42 Per Pass sheets into 1/4" strips, 25 per minute
  • Accepts paper, staples, paper clips, credit cards, DVDs and CDs
  • Features Jam Stop Auto Reverse Technology and energy-savings control shutoff; Duty cycle: continuous

Product Specifications

  • WIDTH INCHES20-1/16
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES36
  • COLOR FINISHBeige
  • BRANDHSM®
  • DESCRIPTIONProfessional 390.3 Medium-Duty Shredder
  • MANUFACTURERS PART NUMBERHSM1366
  • PACKAGE QUANTITY1
  • PAPER ENTRY WIDTH15-13/16"
  • SHEET CAPACITY42
  • SHRED SIZE1/4"
  • SPEED (FT/MIN)25
  • SPECIALTY SHREDDINGCredit Cards, Paper Clips, Staples
  • LIMITED WARRANTY2 Years on Machine, Limited lifetime on Cutter
  • BIN CAPACITY GALLONS39
  • VOLTAGE100 - 120 V
  • CUTTING TYPEStrip Cut
  • SECURITY LEVEL2
  • PROMOTIONEveryday Savings

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.