Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HSM® HSM15624 Classic 125.2HS High Security Cross Cut Shredder with Auto Oiler, White

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

HSM® HSM15624 Classic 125.2HS High Security Cross Cut Shredder with Auto Oiler, White

Item #: WBB781208

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,205.00 Save: up to 63%
Price: $2,269.95
Product Information
Product Q&A
Accessories
HSM® HSM15624 Classic 125.2HS High Security Cross Cut Shredder with Auto Oiler, White

Professional shredder offers a high-security level 6 and shreds paper into 1/32" x 3/16" pieces with a continuous-duty motor. Shred 5 sheets of 20 lb. paper and 26' per minute. Two solid steel, cutting cylinders are subject to practically no wear and no sharpening and are made with a laser-cut and special heat treating process for a more precise cut. Patented V-TEK cutting groove technology creates higher cutting capacity with lower power requirements. Jam-Stop Auto Reverse Technology prevents jams when trying to shred too much paper. Easy paper removal with no downtime increases productivity. WhisperShred Technology reduces decibel levels so you experience a low noise level (64 decibels) whether running idle or shredding paper. Totally enclosed gear box helps reduce noise and prevents failure from dust and debris getting into the gears. Cross-cut shredder also features auto oiler, a 20-Gallon waste bin, 10" throat, and auto start/stop via electronic eye.

Features

  • Professional shredder offers high security
  • Shreds up to 5 sheets per pass into 1/32" x 3/16" Cross Cut pieces; Security level: 6
  • 10" throat accepts paper
  • Features auto lubrication, quiet operation, reverse and auto start/stop
  • 20 Gal. reusable wastebasket; 17.6"W x 13.6"D x 32.6"H

Product Specifications

    • WIDTH INCHES17-5/8
    • DEPTH INCHES13-5/8
    • HEIGHT INCHES32-5/8
    • COLOR FINISHWhite
    • BRANDHSM®
    • DESCRIPTIONClassic 125.2 High Security Shredder
    • MANUFACTURERS PART NUMBERHSM15624
    • PACKAGE QUANTITY1
    • PAPER ENTRY WIDTH10"
    • SHEET CAPACITY5
    • SHRED SIZE1/32" x 3/16"
    • SPEED (FT/MIN)26
    • SPECIALTY SHREDDINGCDs, DVDs, Floppy Disks, Credit Cards, Staples, Paper Clips
    • TYPEHigh Security Shredder
    • LIMITED WARRANTY1 Year
    • BIN CAPACITY GALLONS20
    • VOLTAGE100 - 120 V
    • CUTTING TYPECross Cut
    • SECURITY LEVEL6

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.