Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes ® Powershred® 225i 100% Jam Proof Strip-Cut Shredder

Rollover image to zoom in

Click image to enlarge

See all 116 items in product family

Fellowes ® Powershred® 225i 100% Jam Proof Strip-Cut Shredder

Item #: WB248967

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,249.79 Save: up to 45%
Price: $685.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
COMMERCIAL SHREDDERS
Jam Proof Strip Cut Shredder
Commercial shredders are ideal for shared workspaces where large volumes of sensitive information are handled including common printer, copier areas and mailrooms. Commercial shredders feature continuous duty PowerShred® motor that is engineered for continuous document shredding in small offices. Features a Jam Proof System that eliminates paper jams by preventing overloads and powering through misfeeds. Auto-Oil™ feature coats the cutters for you to improve performance and extend shredder life. Enhanced shredder safety using SafeSense® Technology stops shredder immediately when hands are too close. For 1-5 users. Shreds up to 20 sheets of paper per pass into 7/32" strips.

Product Specifications

    • WIDTH INCHES17-3/4
    • DEPTH INCHES17-1/8
    • HEIGHT INCHES31-1/2
    • COLOR FINISHBlack/Silver
    • BRANDFellowes®
    • SHEET CAPACITY20
    • SHRED SIZE7/32"
    • SHREDDING TYPEStrip Cut
    • THROAT WIDTH9-1/2
    • TYPEHome & Office Shredder
    • JAM FREE FEATUREYes
    • SEPARATE SLOTSYes
    • SECURITY LEVEL2
    • AUTO START/STOPYes - Electronic
    • CUTTING TYPEStrip Cut
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.