Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Business Card, 2" x 3-1/2", Ivory, 250 Cards/Pack
See all 105 items in product family

Avery® Business Card, 2" x 3-1/2", Ivory, 250 Cards/Pack

Item #: WBB808760

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.34 Save: up to 36%
Price: $9.80
Product Information
Product Q&A
Accessories
Avery® Business Card, 2" x 3-1/2", Ivory, 250 Cards/Pack

Create professional-looking business cards using your laser printer. Ideal for everyday use or for times when you need to make title or address changes, cards for new employees, or customized messages. Ultra-fine perforations allow you to separate cards easily and cleanly. 8-1/2" x 11" heavyweight cardstock sheets feed automatically from paper tray. Heavyweight cardstock provides vivid colors and sharp text. 2" x 3-1/2" cards are printable on both front and back side of cards. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES3-1/2
    • COLOR FINISHWhite
    • BRANDAvery®
    • DESCRIPTIONBusiness Card
    • MANUFACTURERS PART NUMBERAVE5376
    • PACKAGE QUANTITY250 Cards/Pack
    • PAPER COLORIvory
    • PAPER TYPECards
    • PAPER TYPE/FEATURESHeavyweight, Perforated
    • TYPEBusiness Card
    • PRINT TECHNOLOGYLaser
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.