Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Color Laser Post Card, 4" x 6", White, 80 Cards/Pack
See all 36 items in product family

Avery® Color Laser Post Card, 4" x 6", White, 80 Cards/Pack

Item #: WBB809160

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.40 Save: up to 41%
Price: $16.73
Product Information
Product Q&A
Accessories
Avery® Color Laser Post Card, 4" x 6", White, 80 Cards/Pack

Print-to-the-Edge Postcards give you the freedom and flexibility to create and print sharp text and eye-catching graphics from your color laser printer. Ultrafine perforations on the heavyweight cardstock ensure cards separate cleanly. Each letter-size sheet holds two cards and meets U.S. postal regulations for postcards. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs.

Product Specifications

    • WIDTH INCHES4
    • HEIGHT INCHES6
    • COLOR FINISHWhite
    • BRANDAvery®
    • DESCRIPTIONColor Laser Post Card
    • MANUFACTURERS PART NUMBERAVE5889
    • PACKAGE QUANTITY80 Cards/Pack
    • PAPER COLORWhite
    • PAPER TYPECards
    • PAPER TYPE/FEATURESHeavyweight, Perforated
    • TYPEPost Card
    • PRINT TECHNOLOGYLaser
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.