Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Light T-Shirt Transfer, 8-1/2" x 11", Matte, White, 6 Sheets/Pack
See all 25 items in product family

Avery® Light T-Shirt Transfer, 8-1/2" x 11", Matte, White, 6 Sheets/Pack

Item #: WBB808456

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.60 Save up to 49%
Price: $7.00
Product Information
Customer Review
Product Q&A
Accessories
Avery® Light T-Shirt Transfer, 8-1/2" x 11", Matte, White, 6 Sheets/Pack

Create your own iron-on transfers using an ordinary clothes iron, most software, your inkjet printer and Personal Creations T-shirt Transfers. T-shirt Transfers are designed for white or light-colored, 100 percent cotton or polyester/cotton fabrics. Image can be flipped using the printer menu or iron-on transfer feature within graphics software. Color Shield formula ensures crisp, long-lasting image quality. Transfers feed easily through most inkjet printers.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • CONSTRUCTIONCotton
    • BRANDAvery®
    • DESCRIPTIONT-Shirt Transfer
    • MACHINE COMPATIBILITYInkjet
    • MANUFACTURERS PART NUMBER3271
    • PACKAGE QUANTITY6 Sheets/Pack
    • PAPER COLORWhite
    • PAPER SIZE (W x H)8-1/2 x 11
    • PAPER TYPEArts & Crafts Paper
    • STYLEIron-On Transfer
    • TYPEMatte

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:21