Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Business Weight Catalog Envelopes, Gummed, White, 24-lb., 10 x 13, 250/Box

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Business Weight Catalog Envelopes, Gummed, White, 24-lb., 10 x 13, 250/Box

Item #: WBB33039

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.47 Save up to 55%
Price: $42.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Business Weight Catalog Envelopes, Gummed, White, 24-lb., 10 x 13, 250/Box

Kraft Catalog Envelopes, Catalog Envelopes
• Deep gumming for a secure seal
• Sturdy basis weights for secure mailing
White
Business Weight 24-lb. paper stock.
250 envelopes per box.
10 x 13

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES13
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • BRANDQualityPark®
    • DESCRIPTIONBusiness Weight Catalog Envelope
    • MANUFACTURERS PART NUMBER41688
    • PACKAGE QUANTITY250/Box
    • PAPER TYPEEnvelope
    • PAPER WEIGHT (LB)24
    • STYLECatalog Envelopes
    • WEIGHT LBS11.5
    • SEAL TYPEGummed Flap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.242.217:46