Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clasp Envelopes, Kraft, 8-3/4 x 11-1/2, 32-lb., 100/Box

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Clasp Envelopes, Kraft, 8-3/4 x 11-1/2, 32-lb., 100/Box

Item #: WBB33099

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Clasp Envelopes, Kraft, 8-3/4 x 11-1/2, 32-lb., 100/Box

Heavyweight Clasp Envelopes
• Double prong metal clasps, reinforced eyelets
• Heavily gummed flaps, extra wide seams
Kraft
100 envelopes per box.
Extra Heavyweight 32-lb. Paper Stock
5 Boxes per Carton
8-3/4 x 11-1/2

Product Specifications

    • WIDTH INCHES8-3/4
    • HEIGHT INCHES11-1/2
    • COLOR FINISHBrown
    • CONSTRUCTIONKraft Paper
    • BRANDQualityPark®
    • DESCRIPTIONClasp Envelope
    • MANUFACTURERS PART NUMBER37787
    • PACKAGE QUANTITY100/Box
    • PAPER TYPEEnvelope
    • PAPER WEIGHT (LB)32
    • STYLECatalog Envelopes
    • WEIGHT LBS5
    • SEAL TYPEClasp

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:26