Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baumgartens® Heavy Duty Arm Badge Holder, Vertical, 2-1/2" x 3-1/2", Clear
See all 123 items in product family

Baumgartens® Heavy Duty Arm Badge Holder, Vertical, 2-1/2" x 3-1/2", Clear

Item #: WBB844087

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3.99 Save up to 23%
Price: $3.08
Product Information
Customer Review
Product Q&A
Accessories
Baumgartens® Heavy Duty Arm Badge Holder, Vertical, 2-1/2" x 3-1/2", Clear

Heavy-duty ID Arm Badge is great for the active industrial worker who works around machinery and cannot take the chance of getting hung up on something. White, adjustable elastic band will fit most adult men's arms. Band attaches clear vinyl pouch.

Product Specifications

    • WIDTH INCHES2-1/2
    • HEIGHT INCHES3-1/2
    • COLOR FINISHClear
    • CONSTRUCTIONVinyl
    • BRANDBaumgartens®
    • DESCRIPTIONHeavy Duty Arm Badge Holder
    • MANUFACTURERS PART NUMBER66891
    • PACKAGE QUANTITY1
    • TYPEBadge Holder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!