Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Baumgartens® ID Card Reel with Ring, 30" Cord, 1-1/4" Diameter, Black

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Baumgartens® ID Card Reel with Ring, 30" Cord, 1-1/4" Diameter, Black

Item #: WBB843667

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.99 Save up to 30%
Price: $ 2.10
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Baumgartens® ID Card Reel with Ring, 30" Cord, 1-1/4" Diameter, Black

Retracting ID Card Reel with ring extends 30" for convenient scanning or swiping of card, and then automatically retracts back to you. Use ring to attach cards, keys and bottle openers.

Product Specifications

    • WIDTH INCHES1-1/4
    • HEIGHT INCHES1-1/4
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic, Metal
    • BRANDBaumgartens®
    • DESCRIPTIONID Card Reel with Ring
    • MANUFACTURERS PART NUMBER68874
    • PACKAGE QUANTITY1
    • TYPEBadge Holder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed