Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 108 items in product family

Imprint Plus™ Mighty Badge Insert Sheets, Laser, 3" x 1-1/2", Clear, 60/Pack

Item #: WBB844092

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.00 Save: up to 25%
Price: $32.95
Product Information
Product Q&A
Accessories
Imprint Plus™ Mighty Badge Insert Sheets, Laser, 3" x 1-1/2", Clear, 60/Pack

Name badge insert refills let you reuse badges over and over. The patented, peel-off, insert sheets are simple to use and personalize in seconds. Simply print using your laser printer, peel off the nonadhesive inserts, and they are ready to use. Rectangular insert refills are designed for use with Imprint Plus Laser Name Badges that are rectangular. Each letter-size sheet is crystal clear and designed for use with laser printers.

Product Specifications

  • WIDTH INCHES3
  • HEIGHT INCHES1-1/2
  • COLOR FINISHClear
  • CONSTRUCTIONPaper
  • BRANDImprint Plus™
  • DESCRIPTIONMighty Badge Insert Sheet
  • MANUFACTURERS PART NUMBER1276
  • PACKAGE QUANTITY60/Pack
  • TYPEName Badge
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.