Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Southworth® Resume Envelope, #10, 4-1/8" x 9-1/2", 24 lb, Ivory, 25 Envelopes/Pack
See all 54 items in product family

Southworth® Resume Envelope, #10, 4-1/8" x 9-1/2", 24 lb, Ivory, 25 Envelopes/Pack

Item #: WBB132975

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.30 Save up to 53%
Price: $5.80
Product Information
Customer Review
Product Q&A
Accessories
Southworth® Resume Envelope, #10, 4-1/8" x 9-1/2", 24 lb, Ivory, 25 Envelopes/Pack

Resume envelopes are designed for use with Southworth Resume Paper for a professional, organized and credible presentation. Acid-free, No. 10 envelopes are watermarked and date-coded and made of 100 percent cotton. Envelopes are compatible with laser and inkjet printers. 24 lb.

Product Specifications

    • WIDTH INCHES4-1/8
    • HEIGHT INCHES9-1/2
    • COLOR FINISHWhite
    • CONSTRUCTIONCotton
    • BRANDSouthworth®
    • DESCRIPTIONResume Envelope
    • MANUFACTURERS PART NUMBERR14I10
    • PACKAGE QUANTITY25/Box
    • PAPER TYPEEnvelope
    • PAPER TYPE/FEATURESTear Resistance, Heavyweight
    • PAPER WEIGHT (LB)24
    • STYLEDocument Envelopes
    • SEAL TYPEGummed Flap
    • ENVELOPE CLASSIFICATION#10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:27