Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Monarch® Two-Line Labels For Monarch 1155 Labelers, White, 1000 Labels/Roll, 1 Roll/Pack

Monarch® Two-Line Labels For Monarch 1155 Labelers, White, 1000 Labels/Roll, 1 Roll/Pack

Item #: WBB844152

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.63 Save up to 37%
Price: $6.10

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Monarch® Two-Line Labels For Monarch 1155 Labelers, White, 1000 Labels/Roll, 1 Roll/Pack

Refill white labels are designed to fit the Monarch® Model 1155 Pricemarker Two-Line Labeler.

Monarch®, 1131® and 1136® are registered trademarks of Avery Dennison Corporation and used with permission.

Product Specifications

    • MANUFACTURERS PART NUMBER925551
    • COLOR FINISHWhite
    • CONSTRUCTIONPaper
    • WIDTH INCHES1-7/32
    • LENGTH INCHES3/4
    • PACKAGE QUANTITY1000 Labels/Roll, 1 Roll/Pack
    • BRANDMonarch®
    • DESCRIPTIONTwo-Line Label

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:46