Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classified Business Notebook, Graphite Cover, 5-1/2 x 8-1/2, 100 Sheets

Rollover image to zoom in

Click image to enlarge

See all 176 items in product family

Classified Business Notebook, Graphite Cover, 5-1/2 x 8-1/2, 100 Sheets

Item #: WBB34380

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.27 Save up to 30%
Price: $8.60

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Classified Business Notebook, Graphite Cover, 5-1/2 x 8-1/2, 100 Sheets

Poly cover in fashion colors. Handy size for brief case or quick meetings. Heavyweight 20 lb. paper. Letr-Trim® perforations for clean and easy sheet removal. Coil-lock wire binding prevents scratched desktops or snagged clothing. 5-1/2" x 8-1/2", graphite cover, white paper, 100 sheets per notebook.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES5-1/2
    • HEIGHT INCHES8-1/2
    • COLOR FINISHGray
    • BINDING TYPEWirebound
    • BRANDTops®
    • DESCRIPTIONClassified Business Notebook
    • PACKAGE QUANTITY100 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PAPER WEIGHT (LB)20
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGNarrow
    • SHEET PERFORATIONPerforated
    • SHEETS100
    • TYPEWirebound Notebook
    • PADS1
    • MANUFACTURER PART NUMBERTOP73507
    • SUPPLY TYPEBasic Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:62