Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NotesPlus® Self-Stick Easel Pad, 25" x 30", 30 Sheets/Pad, 4 Pads/Carton
See all 66 items in product family

NotesPlus® Self-Stick Easel Pad, 25" x 30", 30 Sheets/Pad, 4 Pads/Carton

Item #: WBB34407

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $154.46 Save up to 33%
Price: $103.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

NotesPlus® Self-Stick Easel Pad, 30 Sheets/Pad, 4 Pads/Carton

Each sheet of Self-stick Easel Pad features a light adhesive that adheres to most surfaces, but removes and repositions easily without damage or residue. Paper resists marker bleed-through. Convenient easel travel pack (TOP-79190) allows for portability; built-in handle makes carrying easy. Made from 70% recycled paper with 30% post-consumer material. Sheet size 25" x 30". 30 white sheets per pad, 4 pads per carton.

Product Specifications

    • WIDTH INCHES25
    • HEIGHT INCHES30
    • COLOR FINISHWhite
    • BINDING TYPEStapled
    • BRANDTops®
    • DESCRIPTIONNotesPlus®' Self-Stick Easel Pad
    • PACKAGE QUANTITY30 Sheets/Pad
    • PAPER COLORWhite
    • PAPER TYPEPads
    • PUNCHED/UNPUNCHEDUnpunched
    • RULINGUnruled
    • SHEET PERFORATIONPerforated
    • SHEETS30
    • STYLEEasel Pad
    • TYPEEasel Pad
    • MANUFACTURER PART NUMBERTOP79194
    • PADS4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!