Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Post-it® Durable Tabs 686-PGO, 1 in x 1.5 in Pink, Green, Orange, 66 Tabs/Pack

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Post-it® Durable Tabs 686-PGO, 1 in x 1.5 in Pink, Green, Orange, 66 Tabs/Pack

Item #: WBB529820

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.35 Save up to 57%
Price: $ 3.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
1" Durable Index Tabs, Assorted Bright Colors - 66 Tabs/Pack

Post-it® Durable Filing Tabs make it easy to quickly organize files, notes, and binders! Easy to write on and simple to remove and reposition. 22 tabs each of pink, green and orange. 66 Tabs/Pack.

Product Specifications

    • WIDTH INCHES1
    • HEIGHT INCHES1-1/2
    • COLOR FINISHAssorted
    • ADHESIVEStandard
    • BRANDPost-it®
    • DESCRIPTIONDurable Index Tabs
    • MANUFACTURERS PART NUMBER686-PGO
    • PACKAGE QUANTITY66 Tabs/Pack
    • PAPER TYPEPost It/Sticky Note
    • STYLEFlags and Tags

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed