Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Jones® Account Book, 2-Column, 30 Lines, 7" x 9-1/4", Black Cover, 80 Pages/Pad
See all 133 items in product family

Wilson Jones® Account Book, 2-Column, 30 Lines, 7" x 9-1/4", Black Cover, 80 Pages/Pad

Item #: WBB843448

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.13 Save up to 46%
Price: $6.60
Product Information
Customer Review
Product Q&A
Accessories
Wilson Jones® Account Book, 2-Column, 30 Lines, 7" x 9-1/4", Black Cover, 80 Pages/Pad

Bound columnar book contains 80 ruled, unnumbered pages with 30 lines per page to store your information. Design features a black-grained stiff cover with gold foil stamp. Premium white acid-free writing paper is printed in blue and red inks.

Product Specifications

    • WIDTH INCHES7
    • HEIGHT INCHES9-1/4
    • COLOR FINISHBlack
    • BINDING TYPESewn
    • BRANDWilson Jones®
    • DESCRIPTIONAccount Book
    • PACKAGE QUANTITY80 Pages/Pad
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • PUNCHED/UNPUNCHEDUnpunched
    • SHEET PERFORATIONUnperforated
    • SHEETS80
    • STYLELedger
    • TYPELedger
    • PADS1
    • MANUFACTURER PART NUMBERWLJ74102

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.163.172:44