Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Jones® Account Journal, Single Entry Ledger, 7-1/4" x 11-3/4", Blue Cover, 150 Pages/Pad
See all 133 items in product family

Wilson Jones® Account Journal, Single Entry Ledger, 7-1/4" x 11-3/4", Blue Cover, 150 Pages/Pad

Item #: WBB843432

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.31 Save up to 47%
Price: $21.00
Product Information
Customer Review
Product Q&A
Accessories
Wilson Jones® Account Journal, Single Entry Ledger, 7-1/4" x 11-3/4", Blue Cover, 150 Pages/Pad

Single-entry ledger book contains 150 numbered pages with 33 lines per page. Dispenser A-Z index can be used to record names, companies and other references. Design features a hardbound blue cover with brown trim and gold foil stamping. Regular-paged, white writing paper is printed in blue and red ink.

Product Specifications

    • WIDTH INCHES7-1/4
    • HEIGHT INCHES11-3/4
    • COLOR FINISHBlue
    • BINDING TYPESewn
    • BRANDWilson Jones®
    • DESCRIPTIONAccount Book
    • PACKAGE QUANTITY150 Pages/Pad
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • SHEETS150
    • STYLELedger
    • TYPELedger
    • MANUFACTURER PART NUMBERWLJS30015SEL
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:46