Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Jones® Columnar Pad, 11" x 8-1/2", 4 Columns, Green, 50 Sheets/Pad
See all 120 items in product family

Wilson Jones® Columnar Pad, 11" x 8-1/2", 4 Columns, Green, 50 Sheets/Pad

Item #: WBB808780

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.00 ea.
2 $6.00 ea.
3+ $4.71 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Wilson Jones® Columnar Pad, 11" x 8-1/2", 4 Columns, Green, 50 Sheets/Pad

Columnar pad contains 50 sheets of heavyweight, green-tinted bond paper for pen and pencil writing. Pages are ruled in brown and green ink on both sides. Side-bound columnar pad features a chipboard back, flexible Pressboard cover and three-hole punched design with 1/4" diameter holes.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES11
    • HEIGHT INCHES8-1/2
    • COLOR FINISHGreen
    • BRANDWilson Jones®
    • DESCRIPTIONColumnar Pad
    • PACKAGE QUANTITY50 Sheets/Pad
    • PAPER COLORGreen
    • PAPER TYPENotebook
    • PAPER TYPE/FEATURES3-Hole Punched, Flexible Cover
    • PUNCHED/UNPUNCHEDPunched
    • SHEET PERFORATIONPerforated
    • SHEETS50
    • STYLELedger
    • PADS1
    • MANUFACTURER PART NUMBERWLJG7204A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!