Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Jones® Corporate Record and Minute Book Outfit, 8-1/2" x 11", 11 Division, Black Cover
See all 133 items in product family

Wilson Jones® Corporate Record and Minute Book Outfit, 8-1/2" x 11", 11 Division, Black Cover

Item #: WBB843802

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $187.58 Save up to 20%
Price: $150.57

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Wilson Jones® Corporate Record and Minute Book Outfit, 8-1/2" x 11", 11 Division, Black Cover

Corporate Record and Minute Book Outfit includes black, imitation-leather binder with short-pull locking mechanism, 11-division index with gold-stamped titles on leather tabs, white ledger paper with 8-1/4" outside post spacing and five each of the following printed forms: Ledger Index, Stockholders Ledger, Dividend Record, Transfer Record and Stock Payment Record.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHBlack
    • BINDING TYPESewn
    • BRANDWilson Jones®
    • DESCRIPTIONCorporate Record and Minute Book Outfit
    • PACKAGE QUANTITY250 Pages/Book
    • PAPER COLORWhite
    • PAPER TYPENotebook
    • RULINGUnruled
    • SHEETS250
    • STYLELedger
    • TYPELedger
    • PADS1
    • MANUFACTURER PART NUMBERWLJ039900

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.235.23:46