Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Esselte® Evidence Glue Top Scratch Pads, 4" x 6", White, 100 Sheets/Pad, 12 Pads/Pack

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Esselte® Evidence Glue Top Scratch Pads, 4" x 6", White, 100 Sheets/Pad, 12 Pads/Pack

Item #: WBB808769

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $22.32 Save up to 24%
Qty Price
1 $22.00 ea.
2 $18.25 ea.
3+ $17.00 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Esselte® Evidence Glue Top Scratch Pads, 4" x 6", White, 100 Sheets/Pad, 12 Pads/Pack

Glue-top scratch pads feature unruled, white paper, secured at the top with latex gum adhesive.

Product Specifications

    • WIDTH INCHES4
    • HEIGHT INCHES6
    • COLOR FINISHWhite
    • BINDING TYPEGlued
    • BRANDEsselte®
    • DESCRIPTIONEvidence Scratch Pad
    • PACKAGE QUANTITY100 Sheets/Pad, 12 Pads/Pack
    • PAPER COLORWhite
    • PAPER TYPEPads
    • RULINGUnruled
    • SHEETS100
    • STYLEGraphing/Sketching Pad
    • TYPEGraphing/Sketching Pad
    • PADS12
    • MANUFACTURER PART NUMBERESS21731

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!