Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Evidence® Recyc. Perf 8-1/2x14 Legal Rule Pads, Margin, Canary, 50 Sheets, Doz
See all 51 items in product family

Evidence® Recyc. Perf 8-1/2x14 Legal Rule Pads, Margin, Canary, 50 Sheets, Doz

Item #: WBB33703

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $27.95 Save: up to 18%
Price: $22.98
Product Information
Product Q&A
Accessories

Evidence® Recyc. Perf 8-1/2x14 Legal Rule Pads, Margin, Canary, 50 Sheets, Doz

Evidence® Recycled Perforated Style Ruled Pads
• Paper meets or exceeds EPA guidelines
• 50% recycled paper, 30% post-consumer material
Margin rule. Legal ruling. 50 sheets per pad. Dozen.
8-1/2 x 14 Legal Size
Canary

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES14
    • COLOR FINISHYellow
    • BRANDAmpad®
    • DESCRIPTIONEvidence® Recycled Perforated Top Pad
    • MANUFACTURERS PART NUMBERAMP20280
    • PACKAGE QUANTITY50 Sheets/Pad, 12 Pads/Pack
    • PAPER COLORCanary
    • PAPER TYPEPads
    • RULINGLegal Ruled
    • TYPELegal Pads
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.