Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gold Fibre® Top Bound Steno Book, Gregg Ruled, 6
See all 116 items in product family

Gold Fibre® Top Bound Steno Book, Gregg Ruled, 6" x 9", 100 Sheets/Pad, Gray

Item #: WBB33702

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.62 Save: up to 51%
Price: $3.70
Product Information
Product Q&A
Accessories
Gold Fibre® Top Bound Steno Book, Gregg Ruled, 6" x 9", 100 Sheets/Pad, Gray

Constructed with single-wire binding on top for long lasting durability. Gregg ruling with double center line. Extra stiff back. Cover color is Gray. Sheet size 6" x 9". 100 sheets per pad.

Product Specifications

  • WIDTH INCHES6
  • HEIGHT INCHES9
  • COLOR FINISHGray
  • BRANDAmpad®
  • DESCRIPTIONGold Fibre® Spiral Steno Book
  • MANUFACTURERS PART NUMBERESS20808
  • PACKAGE QUANTITY100 Sheets/Pad
  • PAPER COLORWhite
  • RULINGGregg Ruled
  • TYPEPaper/Note Pad
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.