Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adams® Service Call Book, 2-Part, 5-1/2" x 11", White/Canary, 200 Sets/Pad
See all 133 items in product family

Adams® Service Call Book, 2-Part, 5-1/2" x 11", White/Canary, 200 Sets/Pad

Item #: WBB844323

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.93 Save up to 49%
Price: $5.10
Product Information
Customer Review
Product Q&A
Accessories
Adams® Service Call Book, 2-Part, 5-1/2" x 11", White/Canary, 200 Sets/Pad

Spiral bound service call book offers two-part carbonless sheets to track jobs. Features four service call slips per page.

Product Specifications

    • WIDTH INCHES5-1/2
    • HEIGHT INCHES11
    • COLOR FINISHBlue
    • BINDING TYPEWirebound
    • BRANDAdams®
    • DESCRIPTIONService Call Book
    • PACKAGE QUANTITY200 Sets/Pad
    • PAPER COLORWhite, Canary
    • PAPER TYPEForms
    • PUNCHED/UNPUNCHEDUnpunched
    • SHEET PERFORATIONPerforated
    • SHEETS50
    • STYLEService Call Form
    • TYPEService Call Form
    • MANUFACTURER PART NUMBERABFSC1155
    • PADS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!