Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blackstonian Pencils, #2.5, Medium Firm Lead, Dozen

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Blackstonian Pencils, #2.5, Medium Firm Lead, Dozen

Item #: WBB52617

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $9.00 ea.
2 $5.10 ea.
3+ $3.76 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Blackstonian Pencils, #2.5, Medium Firm Lead, Dozen

Quality lead creates crisp, dark lines that stand out on the page. Manufactured with real wood and a bonded core for exceptional strength and durability that provides break-resistant writing. Natural rubber eraser offers clean corrections for even the toughest mistakes. Pencil Type: Woodcase; Lead Color(s): Black; Lead Degree (Hardness): F; Refillable: No.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDBlackstonian
    • DESCRIPTION#2.5 Medium Firm Pencil
    • MANUFACTURERS PART NUMBER55525
    • PACKAGE QUANTITY12
    • STYLEWood Pencil
    • TYPEPencil
    • LEAD DEGREE (HARDNESS)Medium
    • REFILLABLENo
    • RETRACTABLENo
    • LEAD COLOR(S)Black
    • PACK SIZEDozen
    • PENCIL NUMBER#2.5
    • SUPPLY TYPEBasic Supplies

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!