Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dixon Ticonderoga Yellow Pencil, Woodcase, #2.5, Black Lead, 12-Pack
See all 34 items in product family

Dixon Ticonderoga Yellow Pencil, Woodcase, #2.5, Black Lead, 12-Pack

Item #: WBB52611

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $10.25 ea.
2 $6.20 ea.
3+ $4.85 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dixon Ticonderoga Yellow Pencil, Woodcase, #2.5, Black Lead, 12-Pack

Experience the difference with the world's best-selling pencil. High-quality wood with a graphite core delivers distinct black marks for a clean, professional look. Satin smooth finish enhances writing comfort. Guaranteed not to break in sharpeners, ensuring a longer writing life. Crafted solely from reforested California cedar, making it an environmentally-conscious choice. Pencil Type: Woodcase; Lead Color(s): Black; Lead Degree (Hardness): F; Refillable: No.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDDixon®
    • DESCRIPTION#2.5 Yellow Pencil
    • MANUFACTURERS PART NUMBER13885
    • PACKAGE QUANTITY12
    • STYLEWood Pencil
    • TYPEPencil
    • REFILLABLENo
    • RETRACTABLENo
    • LEAD DEGREE (HARDNESS)Medium
    • PACK SIZEDozen
    • SUPPLY TYPEBasic Supplies
    • LEAD TYPEMedium
    • LEAD COLOR(S)Black
    • PENCIL NUMBER#2.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!