Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cross® Classic Century Ballpoint Pen, Refillable, 0.7mm, Gold Barrel

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Cross® Classic Century Ballpoint Pen, Refillable, 0.7mm, Gold Barrel

Item #: WBB785273

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.00 Save: up to 19%
Price: $68.95
Product Information
Product Q&A
Accessories
Cross® Classic Century Ballpoint Pen, Refillable, 0.7mm, Gold Barrel

Ballpoint pen features a 10 karat gold-filled/rolled gold finish on the cap and barrel. Engraved lines in the barrel ensure a comfortable grip. Use a smooth, fluid action twist to extend pen point. Refillable pen offers patented propel-repel ball pen mechanism and conical top. Gold Plated & Comfort Grip.

Product Specifications

  • BRANDCross®
  • TIP TYPEConical
  • DESCRIPTIONClassic Century Ballpoint Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERCRO4502
  • PACKAGE QUANTITY1 Each
  • STYLEPermanent Ink Pen
  • TYPEPen
  • RETRACTABLEYes
  • PEN TYPEBallpoint
  • BARREL COLOR(S)Gold
  • POINT SIZE0.7 mm
  • POINT TYPEMedium
  • REFILLABLEYes
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.