Pens
Refillable
Color
Price
Package Quantity
12/Pack
Point Type
Medium
Barrel Color Family
Blue
Point Size
1.0 mm
Package Quantity
36/Pack
Point Type
Fine
Barrel Color Family
Black
Point Size
0.7 mm
BIC® Clic Stic Retractable Ballpoint Pen, Medium 1 mm, Black Ink, White Barrel, 24/Pack
Package Quantity
24/Pack
Point Type
Medium
Barrel Color Family
White
Point Size
1.0 mm
Package Quantity
12/Pack
Point Type
Fine
Point Size
0.7 mm
Ink Color Family
Blue
Package Quantity
12/Pack
Point Type
Fine
Barrel Color Family
Translucent
Point Size
0.7 mm
Package Quantity
1/Pack
Ink Color Family
Black
Style
Permanent Marker