Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cross® Classic Century Gold Filled Pen/Pencil Set, Refillable, 0.5mm, Gold Barrel
See all 55 items in product family

Cross® Classic Century Gold Filled Pen/Pencil Set, Refillable, 0.5mm, Gold Barrel

Item #: WBB785166

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $260.00 Save up to 26%
Qty Price
1-6 $224.95 ea.
7+ $191.20 ea.
Product Information
Product Q&A
Accessories
Cross® Classic Century Gold Filled Pen/Pencil Set, Refillable, 0.5mm, Gold Barrel

Renowned Cross quality and a soft rose-gold hue create a writing instrument to be valued for a lifetime. Set includes a Classic Century Ballpoint Pen and Pencil with both caps and barrels in 14 karat gold-filled/rolled gold finish. This durable treatment is higher in gold content than a traditional gold plate. Pen comes preloaded with a black medium ballpoint refill. Pencil is preloaded with five pencil leads and one eraser. Writing utensils feature elegant, slim barrels and conical tops. Patented propel-repel mechanism allows you to simply twist to reveal the point so you have no cap to remove or lose. Gold Plated.

Click Here For Inventory Clearance Pens & Markers


Product Specifications

    • BRANDCross®
    • DESCRIPTIONClassic Century Gold Filled Pen/Pencil Set
    • INK COLOR(S)Black
    • MANUFACTURERS PART NUMBERCRO150105
    • PACKAGE QUANTITY1 Set
    • STYLEErasable Pen
    • TYPEPen
    • RETRACTABLENo
    • REFILLABLEYes
    • POINT TYPEMedium
    • POINT SIZE0.5 mm
    • BARREL COLOR(S)Gold
    • PEN TYPEBallpoint
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.