Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cross® Tech3 Multifunction Pen, 0.5mm, Lustrous Chrome Barrel, Black/Red Ink

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cross® Tech3 Multifunction Pen, 0.5mm, Lustrous Chrome Barrel, Black/Red Ink

Item #: WBB784815

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.00 Save up to 36%
Qty Price
1-6
$43.95 ea.
7+ $34.95 ea.
Product Information
Product Q&A
Accessories
Cross® Tech3 Multifunction Pen, 0.5mm, Lustrous Chrome Barrel, Black/Red Ink

Multifunction pen offers a pencil and two pens in one writing utensil. Write with a black ballpoint pen, red ballpoint pen, or a 0.5MM pencil. Tech3's continuous-twist technology makes cycling through your writing options easy and intuitive. Combination pen features chrome-plated appointments and includes five pencil leads and a pencil eraser. Pencil lead and pen ink are refillable.

Click Here For Inventory Clearance Pens & Markers


Product Specifications

    • COLOR FINISHBlack, Red
    • BRANDCross®
    • DESCRIPTIONTech3 Multifunction Pen
    • INK COLOR(S)Assorted
    • MANUFACTURERS PART NUMBERCROAT00901
    • PACKAGE QUANTITY1/Pack
    • TYPEPen
    • INK COLORS SUB-TYPEBlack/Red
    • POINT SIZE0.5 mm
    • BARREL COLOR(S)Lustrous Chrome
    • REFILLABLEYes
    • RETRACTABLENo
    • PEN TYPEBallpoint
    • LEAD DIAMETER0.5 mm
    • LEAD COLOR(S)Black
    • POINT TYPEMedium
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.