Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Marks-A-Lot Pen Style Permanent Marker, Fine, Black Ink, 3/Pack

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Avery® Marks-A-Lot Pen Style Permanent Marker, Fine, Black Ink, 3/Pack

Item #: WBB785531

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.32 Save up to 46%
Qty Price
1-5 $1.33 ea.
6+ $1.25 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Avery® Marks-A-Lot Pen Style Permanent Marker, Fine, Black Ink, 3/Pack

Convey your genius ideas with a bold marker. Marks-A-Lot Fine Point Permanent Markers deliver rich ink on virtually any surface. Label CDs, write notes on sheet protectors and more. The markers fine point lets you write legibly even in tight spaces. Mark notes without worry that your words will disappear the permanent ink dries quickly and is rub-resistant. With these markers, your ideas get the bold presentation they deserve. Water Resistant, Low-Odor Ink, Quick-Drying Ink, Non-Toxic & Pocket Clip.

Product Specifications

    • BRANDAvery®
    • TIP TYPEBullet
    • DESCRIPTIONMarks-A-Lot Marker
    • INK COLOR(S)Black
    • PACKAGE QUANTITY3/Pack
    • STYLEPermanent Marker
    • TYPEMarker
    • PACK SIZE3 Pack
    • SPECIAL INK TYPENon-Washable
    • RETRACTABLENo
    • POINT TYPEFine
    • REFILLABLENo
    • MANUFACTURER PART NUMBERAVE29837
    • BARREL COLOR(S)Black

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed