Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery® Marks-A-Lot Permanent Marker, Large Chisel Tip, Black/Red Ink, 24/Pack
See all 46 items in product family

Avery® Marks-A-Lot Permanent Marker, Large Chisel Tip, Black/Red Ink, 24/Pack

Item #: WBB785533

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $30.40 Save up to 49%
Qty Price
1 $20.56 ea.
2 $16.71 ea.
3+ $15.42 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Avery® Marks-A-Lot Permanent Marker, Large Chisel Tip, Black/Red Ink, 24/Pack

Desk-style permanent markers offer bold, low-odor ink and a chisel tip. Bold ink provides high visibility from a distance on most surfaces including cardboard, metal and plastic. Permanent ink is quick-drying, water-resistant and rub-resistant. 3/16" durable chisel tip marks in a variety of line widths. Large size has a generous ink supply for extra long life. Nontoxic markers are ACMI certified to meet Federal standards of non-toxicity. Water Resistant, Low-Odor Ink, Quick-Drying Ink, Non-Toxic & Rub Resistant.

Product Specifications

    • BRANDAvery®
    • TIP TYPEChisel
    • DESCRIPTIONMarks-A-Lot Marker
    • INK COLOR(S)Assorted
    • PACKAGE QUANTITY24/Pack
    • STYLEPermanent Marker
    • TYPEMarker
    • BARREL COLOR(S)Assorted
    • MANUFACTURER PART NUMBERAVE98088
    • POINT TYPEThick
    • REFILLABLENo
    • RETRACTABLENo
    • INK COLORS SUB-TYPERed, Black
    • PACK SIZE24 Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.200.170:44