Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elmer's® Mount Pencil Sharpener, 5-1/2"x3-4/5", 5-3/10", CE Recep., Black Base

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Elmer's® Mount Pencil Sharpener, 5-1/2"x3-4/5", 5-3/10", CE Recep., Black Base

Item #: WBB0152558

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.99 Save up to 12%
Price: $ 28.95
Product Information
Customer Review
Product Q&A
Elmer's Vacuum Mount Manual Pencil Sharpener

Manual Pencil Sharpener with KS Vacuum Mount is easy to use. Flip lever to secure to desk. Steel receptacle with locking guide for eight pencil sizes (from largest to smallest: 15/32, 7/16, 3/8, 11/32, 5/16, 9/32, 1/4 and 7/32). Offers a chrome receptacle and black base.

Product Specifications

    • LENGTH INCHES5-1/2
    • WIDTH INCHES5-1/2
    • HEIGHT INCHES3-5/7
    • COLOR FINISHBlack
    • BRANDElmer's®
    • DESCRIPTIONVacuum Mount Manual Pencil Sharpener
    • PACKAGE QUANTITY1 Each
    • STYLEManual Pencil Sharpener
    • TYPEPencil Sharpener
    • LIMITED WARRANTY2 Year
    • MANUFACTURER PART NUMBER1072

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!