Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elmer's® Pencil Sharpener, 8 Sizes, Metal Stand, Chrome/Black

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Elmer's® Pencil Sharpener, 8 Sizes, Metal Stand, Chrome/Black

Item #: WBB0152640

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.99 Save up to 25%
Price: $ 15.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Elmer's Model KS Pencil Sharpener

Pencil Sharpener features solid steel gears and X-Acto hardened steel cutters. Pencil-saver prevents oversharpening. Positive-lock pencil guide adjusts to sharpen eight sizes of pencils. Pencil sharpener includes steel nickel-plated receptacle, mounting screws and metal stand.

Product Specifications

    • LENGTH INCHES4-3/4
    • WIDTH INCHES4-1/5
    • HEIGHT INCHES2-3/4
    • COLOR FINISHSilver
    • BRANDElmer's®
    • DESCRIPTIONModel KS Pencil Sharpener
    • PACKAGE QUANTITY1 Each
    • STYLEManual Pencil Sharpener
    • TYPEPencil Sharpener
    • LIMITED WARRANTY8 Year
    • MANUFACTURER PART NUMBER1031

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed