Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilot® BeGreen Precise Rollerball Pen, Retractable, Red Ink, Fine, Dozen

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Pilot® BeGreen Precise Rollerball Pen, Retractable, Red Ink, Fine, Dozen

Item #: WBB52426

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.25 Save up to 7%
Qty Price
1 $24.00 ea.
2 $20.00 ea.
3+ $18.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Pilot® BeGreen Precise Rollerball Pen, Red Ink, Dozen

Patented needle point technology ensures skip-free, effortless writing. Rubber grip with traction pockets provide easy gripping and long-lasting comfort. Manufactured with smooth writing gel ink that's water resistant, check-safe, and smear-proof to keep Pen Type: Roller Ball; Special Ink Type: Gel; Pen Style: Rectractable; Ink Color(s): Red.

Click Here For Inventory Clearance Pens & Markers


Product Specifications

    • BRANDPilot®
    • DESCRIPTIONBeGreen Precise Rollerball Pen
    • INK COLOR(S)Red
    • MANUFACTURERS PART NUMBER15003
    • PACKAGE QUANTITY12/Pack
    • TYPEPen
    • REFILLABLEYes
    • PACK SIZEDozen
    • POINT SIZE0.7 mm
    • BARREL COLOR(S)Red
    • POINT TYPEFine

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!