Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pilot VBallpoint Grip Liquid Ink Stick Roller Ball Pen, Black Ink, 12/Pack

Rollover image to zoom in

Click image to enlarge

See all 67 items in product family

Pilot VBallpoint Grip Liquid Ink Stick Roller Ball Pen, Black Ink, 12/Pack

Item #: WBB52451

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $27.95 ea.
2 $23.75 ea.
3+ $22.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Pilot VBallpoint Grip Liquid Ink Stick Roller Ball Pen, Metallic Barrel, Xtra Fine, Black Ink

Cushioned rubber grip provides extra writing comfort and control. Advanced ink feed system provides smooth, skip-free writing. Contemporary metallic barrel design is sure to grab your attention. It takes very little effort to make the ink flow for ease of Pen Type: Roller Ball; Pen Style: Stick; Ink Color(s): Black.

Product Specifications

    • BRANDPilot®
    • DESCRIPTIONVBall Grip Rollerball Pen
    • INK COLOR(S)Black
    • MANUFACTURERS PART NUMBER35470
    • PACKAGE QUANTITY12/Pack
    • TYPEPen
    • POINT TYPEFine
    • POINT SUB-TYPEExtra Fine
    • PACK SIZEDozen
    • REFILLABLENo
    • POINT SIZE0.5 mm
    • BARREL COLOR(S)Metallic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!