Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BIC® Round Stic Grip Xtra Comfort Ballpoint Pen, Blue, 1.2mm, Medium, 36/Pack

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

BIC® Round Stic Grip Xtra Comfort Ballpoint Pen, Blue, 1.2mm, Medium, 36/Pack

Item #: WBB2134895

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $14.50 ea.
2 $10.50 ea.
3+ $9.20 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BIC® Round Stic Grip Xtra Comfort Ballpoint Pen, Blue, 1.2mm, Medium, 36/Pack

Round Stic Grip™ Xtra Comfort pens offer consistent, fluid writing with a soft grip for a comfortable hold.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDBic®
    • TIP TYPEConical
    • DESCRIPTIONRound Stic Grip Ballpoint Pen
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBERBICGSMG361BE
    • STYLEBallpoint Pen
    • TYPEPen
    • POINT TYPEMedium
    • RETRACTABLENo
    • PACK SIZE36 Pack
    • REFILLABLENo
    • POINT SIZE1.2 mm
    • BARREL COLOR(S)Translucent

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!