Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zebra F-301 Retractable Ballpoint Pen

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Zebra F-301 Retractable Ballpoint Pen

Item #: WBB52358

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $8.60 ea.
2 $5.20 ea.
3+ $3.82 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Zebra F-301 Rectractable Ballpoint Pen, Medium, 1.0 mm, Blue Ink, Refillable

Features a no-slip, checkered grip that fits into your hand perfectly. Produces clean, smooth writing on just about any type of surface. Rectractable pen protects pockets and purses. Pen Type: Ballpoint; Pen Style: Rectractable; Ink Color(s): Blue.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDZebra Pen
    • DESCRIPTIONF-301 Ballpoint Pen
    • INK COLOR(S)Blue
    • MANUFACTURERS PART NUMBER27221
    • PACKAGE QUANTITY1/Pack
    • STYLEBallpoint Pen
    • TYPEPen
    • BARREL COLOR(S)Stainless Steel
    • PACK SIZE1
    • RETRACTABLEYes
    • POINT SIZE1.0 mm
    • REFILLABLEYes
    • POINT TYPEMedium
    • SUPPLY TYPEBasic Supplies

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Product Review

Your review: The Zebra F-301 is just a great pen. And I was very impressed with the price and how quickly the product was delivered. Thank you.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!