Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Alba PMV5 Wooden Coat Hook, Five Wood Peg Wall Rack
See all 163 items in product family

Alba PMV5 Wooden Coat Hook, Five Wood Peg Wall Rack

Item #: WBB1142152

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $55.95 ea.
2+ $53.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Alba PMV5 Wooden Coat Hook, Five Wood Peg Wall Rack

Gentle on your garments, thanks to its smooth, rounded wood tips. Accessory hooks add convenience. Very sturdy, can hang up to 45 lbs per hook. Stylish design blends seamlessly into any home or office environment. Elegant combination of metal and wood. Mounting hardware included. Hanger/Hook Type: Hook; Width: 24 1/8".

Product Specifications

    • WIDTH INCHES24-1/8
    • DEPTH INCHES--
    • HEIGHT INCHES10-1/2
    • COLOR FINISHSilver
    • BRANDAlba
    • CONSTRUCTIONSteel
    • DESCRIPTIONWall Mounted Coat Rack
    • HOOK MATERIALSteel/Wood
    • MANUFACTURERS PART NUMBERPMV5
    • PACKAGE QUANTITY1
    • STYLEWith Hooks
    • TYPEWall Mount Coat Racks
    • GARMENT CAPACITY10
    • NUMBER OF HOOKS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!