Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Westcott® Data Highlight Ruler, 15" Long, Acrylic, Clear

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Westcott® Data Highlight Ruler, 15" Long, Acrylic, Clear

Item #: WBB955541

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $9.70 ea.
2 $5.80 ea.
3+ $4.48 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Westcott® Data Highlight Ruler, 15" Long, Acrylic, Clear

Nonmagnetic document ruler offers a tinted guide to aid reading across computer sheets. Use ruler to highlight one line at a time. Design features both Imperial and metric graduations for measuring. Numerals and graduations are sharply delineated. Ruler is made of acrylic that is fully flexible.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • WIDTH INCHES 1
    • TYPERuler
    • STYLERulers & Yardsticks
    • PACKAGE QUANTITY 1 Each
    • MANUFACTURERS PART NUMBER ACM10580
    • SUPPLY TYPEBasic Supplies
    • DESCRIPTIONData Highlight Ruler
    • CONSTRUCTIONAcrylic
    • COLOR FINISHClear
    • BRANDWestcott®
    • LENGTH INCHES15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!