Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Westcott® Stainless Steel Ruler with Non Slip Cork Base, 15" Long, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Westcott® Stainless Steel Ruler with Non Slip Cork Base, 15" Long, 1 Each

Item #: WBB955505

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $12.00 ea.
2 $8.10 ea.
3+ $6.80 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Westcott® Stainless Steel Ruler with Non Slip Cork Base, 15" Long, 1 Each

Ruler features sharply delineated numerals and graduations. One side is ruled in 1/16" on one bevel with 1/32" in the first and last inch. Metric is outlined on the opposite bevel. Nearly indestructible stainless steel is flexible for curved surfaces. Design offers a nonskid cork back and a hanging hole.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • BRANDWestcott®
    • COLOR FINISHSilver
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONStainless Steel Ruler
    • LENGTH INCHES15
    • SUPPLY TYPEBasic Supplies
    • PACKAGE QUANTITY 1 Each
    • STYLERulers & Yardsticks
    • TYPERuler
    • WIDTH INCHES 1
    • MANUFACTURERS PART NUMBER ACM10416

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!