Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
24" x 60" Rectangular Activity Table - Gray Top Yellow Edge Yellow Standard Leg Ball Glide
See all 204 items in product family

24" x 60" Rectangular Activity Table - Gray Top Yellow Edge Yellow Standard Leg Ball Glide

Item #: WBB504640

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $200.00 Save up to 18%
Qty Price
1-5 $174.95 ea.
6+ $164.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
24" x 60" Rectangular Activity Table - Gray Top Yellow Edge Yellow Standard Leg Ball Glide

The ECR4Kids 24" x 60" Rectangular Adjustable Activity Table is perfect for the classroom, playroom, home, or office to create extra play or work-space. Table tops feature a double-sided, easy to clean laminate with rounded edges for safety. Upper table legs are powder coated tubular steel and lower legs are chrome plated and adjust in 1" increments. ECR4Kids Adjustable Activity Tables have achieved GREENGUARD [GOLD] Certification and are CPSIA-compliant for safety.

Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES60
    • HEIGHT INCHES19 to 30
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURERS PART NUMBERELR-14108-GYE-SB
    • GLIDE TYPEBall Glide
    • FRAME CONSTRUCTIONSteel
    • TOP BANDING COLORYellow
    • TOP COLORGray
    • PACKAGE QUANTITY1
    • BRANDECR4Kids®
    • SHAPERectangle
    • DESCRIPTIONActivity Table
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORYellow
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!