Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Round Adj Activity Table Maple Top Red Edge Red Std Leg Ball Glide
See all 167 items in product family

36" Round Adj Activity Table Maple Top Red Edge Red Std Leg Ball Glide

Item #: WBB504856

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $175.00 Save up to 11%
Qty Price
1-5 $164.95 ea.
6+ $154.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
36" Round Adj Activity Table Maple Top Red Edge Red Std Leg Ball Glide

ECR adjustable leg activity tables feature 1.125" thick tabletops with laminate on both the top and bottom. Color-coordinated powder-coated upper legs, edge banding, and matching polypropylene ball glides in the most popular classroom colors. Will not fade or discolor. Safe, non-toxic, stain-resistant and easy to clean.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES19 to 30
    • LEG TYPEStandard Height Adjustable
    • MANUFACTURERS PART NUMBERELR-14114-GRD-SB
    • GLIDE TYPEBall Glide
    • FRAME CONSTRUCTIONSteel
    • TOP BANDING COLORRed
    • TOP COLORMaple
    • PACKAGE QUANTITY1
    • BRANDECR4Kids®
    • SHAPERound
    • DESCRIPTIONActivity Table
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORRed
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!